missing translation for 'onlineSavingsMsg'
Learn More
Corning™ PYREX™ Square Media/Solution Bottles and Caps Product Code.: 16534562
Estimated Shipment: 25-04-2025
to see stock.
Add to basket

Corning™ PYREX™ Square Media/Solution Bottles and Caps

Product Code. 16534562 Shop All Corning Products
1 L, GL 45
Click to view available options
Capacity (Metric):
1 L
Closure Size:
GL 45
This item is not returnable. View return policy
Bottles should not have caps tightened immediately after autoclaving, nor should they be used for vacuum applications, as breakage may occur.

Product Code. 16534562

Brand: Corning™ 13961L

Estimated Shipment: 25-04-2025
to see stock.
Add to basket
Add to basket
This item is not returnable. View return policy
Bottles should not have caps tightened immediately after autoclaving, nor should they be used for vacuum applications, as breakage may occur.

Require 13 to 20% less space than round bottles

Manufactured from PYREX borosilicate glass for chemical and thermal resistance. Square bottles are easier to handle, require less space (13% to 20%) on the shelf or in the autoclave and are ideal for mixing, sampling, and storage. Features include white enamel graduations, large marking spot and a glass ridge molded into the bottle to indicate full capacity. Includes linerless, one-piece, autoclav­able, orange, polypropylene plug seal cap with drip-free pouring ring. A wide range of optional caps are available under the catalog 1395 series.

Do NOT have caps tightened immediately after autoclaving as the vacuum resulting from cooling can cause breakage. Not applicable for vacuum use.

TRUSTED_SUSTAINABILITY

Specifications

Capacity 33.8 oz., 1000 mL
Capacity (Metric) 1 L
Capacity (English) 33.8 oz.
Color Clear
Diameter (English) 3.7 in.
Material Borosilicate Glass
No. per Case 10/Cs.
No. per Pack 10/Pk.
Sterility Non-sterile
Closure Color Orange
Graduations 100 to 900 mL
Closure Included Yes
Autoclavable Autoclavable
Graduated Yes
Mouth Wide
Shape Square
Height (Metric) 217 mm
Product Type Media Bottle
Height (English) 8.5 in.
Closure Material Polypropylene
Closure Size GL 45
Diameter (Metric) 94 mm
Closure Type Plug Seal
Show More Show Less
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title
Corning™ PYREX™ Square Media/Solution Bottles and Caps >

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.