missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Pyrex™ Tall-Form Berzelius Beaker
Click to view available options
Capacity (Metric):
50 mL
100 mL
150 mL
250 mL
400 mL
600 mL
1000 mL
2000 mL
Description
Manufactured from Pyrex™ borosilicate glass and complies with ISO 3819 and DIN 12331. Pyrex™ Tall-Form Berzelius Beaker includes white graduations and marking spot for easy volume assessment with dark liquids. Integral spout helps to prevent spillage while pouring.
- Complies with ISO 3819 and DIN 12331
- Manufactured from Pyrex™ borosilicate glass
- Tall form with spout
- White graduations and marking spot
Specifications
Specifications
Diameter (Metric) Outer | 48 mm |
Capacity (Metric) | 100 mL |
Material | Borosilicate Glass |
Height (Metric) | 80 mm |
Quantity | 10/Pk. |
Type | Beaker |
Graduated | Yes |
Certifications/Compliance | ISO 3819, DIN 12331 |
Scale | White Graduated Scale |
missing translation for 'provideContentCorrection'
missing translation for 'productTitle'