Learn More
Corning™ PYREX™ VISTA™ Petri Culture Dishes

These flat, clear Pyrex Vista dishes will withstand repeated sterilization (wet or dry). The edges are beaded to provide greater mechanical strength.
126.77 € - 366.71 €
Specifications
Color | Clear |
---|---|
Material | Soda Lime Glass |
Shape | Round |
Type | Cell Culture Petri Dish |
Edges | Beaded |
Product Code | Brand | Diameter (Metric) | Height (Metric) | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Diameter (Metric) | Height (Metric) | Price | Quantity & Availability | |||||
17273564
![]() |
Corning™
70165-60 |
60 mm | 15 mm |
152.44 €
Pack of 24 |
Estimated Shipment: 21-08-2025
Log in to see stock. |
|||||
17233564
![]() |
Corning™
70165-100 |
100 mm | 10 mm |
128.46 €
Pack of 24 |
Estimated Shipment: 21-08-2025
Log in to see stock. |
|||||
17243564
![]() |
Corning™
70165-101 |
100 mm | 15 mm |
126.77 €
Pack of 24 |
Estimated Shipment: 21-08-2025
Log in to see stock. |
|||||
17263564
![]() |
Corning™
70165-152 |
150 mm | 20 mm |
366.71 €
Pack of 24 |
Estimated Shipment: 21-08-2025
Log in to see stock. |
|||||
17253564
![]() |
Corning™
70165-102 |
100 mm | 20 mm |
127.55 €
Pack of 24 |
Estimated Shipment: 21-08-2025
Log in to see stock. |
|||||
Description
These flat, clear dishes are made from soda lime silica glass and will withstand repeated sterilization (wet or dry). The edges are beaded to provide greater mechanical strength. The bead also provides a means to equally space the side walls of the bottom and cover, thereby reducing the capillary action of the condensed moisture on the sides. They are not affected chemically or thermally by any of the methods commonly employed in laboratories where sterilization is routinely used. The covered dish is not airtight. Bottoms also have a triangular enamel reference point for serial dilutions.
Specifications
Clear | |
Round | |
Beaded | |
12/Pk. |
Soda Lime Glass | |
Cell Culture Petri Dish | |
24/Cs. |
Your input is important to us. Please complete this form to provide feedback related to the content on this product.