missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Pyridine, 99.5%, Extra Dry, AcroSeal™, Thermo Scientific Chemicals
Click to view available options
Quantity:
100 mL
1 L
2.5 L
Packaging:
AcroSeal™ Glass Bottle
Glass Bottle
Description
This Thermo Scientific Chemicals brand product was originally part of the Acros Organics product portfolio. Some documentation and label information may refer to the legacy brand. The original Acros Organics product / item code or SKU reference has not changed as a part of the brand transition to Thermo Scientific Chemicals.

Specifications
Specifications
Melting Point | -42.0°C |
Color | Colorless |
Density | 0.9780g/mL |
Boiling Point | 115.0°C to 116.0°C |
Quantity | 100 mL |
Flash Point | 17°C |
Infrared Spectrum | Authentic |
Packaging | AcroSeal™ Glass Bottle |
Physical Form | Liquid |
Refractive Index | 1.5085 to 1.5105 |
Show More |
Safety and Handling


Product Identifier
- Pyridine
- Danger
- Flammable liquid Category 2
- Acute toxicity Category 4
- Serious eye damage/eye irritation Category 2
- Skin corrosion/irritation Category 2
- H225-Highly flammable liquid and vapour.
- H312-Harmful in contact with skin.
- H332-Harmful if inhaled.
- H302-Harmful if swallowed.
- H315-Causes skin irritation.
- H319-Causes serious eye irritation.
- P280-Wear protective gloves/protective clothing/eye protection/face protection.
- P302+P352-IF ON SKIN: Wash with plenty of water/.
- P305+P351+P338-IF IN EYES: Rinse cautiously with water for several minutes. Remove contact lenses, if present and easy to do. Continue rinsing.
- P304+P340-IF INHALED: Remove person to fresh air and keep comfortable for breathing.
- P210-Keep away from heat, hot surfaces, sparks, open flames and other ignition sources. No smoking.
- P240-Ground/bond container and receiving equipment.
RUO – Research Use Only
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Pyridine, 99.5%, Extra Dry, AcroSeal™, Thermo Scientific Chemicals >
Spot an opportunity for improvement?Share a Content Correction