missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Corning™ Pyroceram™ Hotplate Stirrer, 550°C, Glass Ceramic

Stirring Range: 60 to 1150 rpm, Shape: Square, Size: 10 x 10 in., Plug Type: EU/UK-Style
Brand: Corning™ 6796-620D
This item is not returnable.
View return policy
Description
Corning digital Hotplates, stirrers, and stirring Hotplates are made with the same durability and quality Corning has been putting into Pyroceram™ top products since 1964. All models include a Pyroceram top and a two-year warranty.
- Twin display stirring Hotplate shows both temperature and stirring speed on separate digital displays to ensure accuracy. Accuracy within ±2°C and stirring speeds at ±5% of the speed setting you choose
- Digital displays indicate when set temperature and stirring speeds are reached
- Safety indicators – power button and hot top indicators warn if unit is plugged in or is too hot to touch
- Angled front panel and large knobs minimize damage from spills
- PC-400D/410D/420D top plate size: 5 x 7 in. (12.7 x 17.8 cm)
- PC-600D/610D/620D top plate size: 10 x 10 in. (25.4 x 25.4 cm)

Specifications
Glass Ceramic | |
Bright LED hot top icon lights up when top plate is over 60°C, even when heat control is turned off, two piece casting design deflects spills away from electronics and includes a built in mount for an optional 18 in. support rod | |
Digital | |
4.6 in. | |
39.1 cm | |
41°F to 1022°F | |
15.4 in. | |
19.7 cm | |
11.75 cm | |
1113 W | |
5.2 kg | |
Square | |
1 |
230 V | |
230 V 50 Hz | |
PC-620D | |
10 x 10 in. | |
Ambient to 550°C | |
5°C to 550°C | |
50 Hz | |
4.9 A | |
7.7 in. | |
11.46 lb. | |
Stirring Hotplate | |
EU | |
60 to 1150 rpm |
COR001 Lifescience Guid
File size: 7 MB
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Corning™ Pyroceram™ Hotplate Stirrer, 550°C, Glass Ceramic > Model: PC-620D, Electrical Requirements: 230 V, 50 Hz
Spot an opportunity for improvement?Share a Content Correction