missing translation for 'onlineSavingsMsg'
Learn More

Qorpak™ Clear Polystyrene Jars with Cap

Product Code. 15279119
Click to view available options
Capacity:
2 oz., 60 mL
Closure Size:
53-400 mm
Packaging:
Convenience Pack
Quantity:
48/Cs.
This item is not returnable. View return policy
This item is not returnable. View return policy

Ideal for storing and collecting specimens and lab supplies. Qorpak™ Clear Polystyrene Jars with Cap are slip resistant.

  • Wide neck and straight sides facilitate easy recovery of contents
  • Accurate sealing characteristics
  • Offers chemical resistance including acids, alcohols, alkalis, aqueous products, cosmetics, household oils and solvents
  • Supplied caps are made of Polypropylene SturdeeSeal™ PE Foam

Specifications

Capacity 2 oz., 60 mL
Capacity (Metric) 60 mL
Capacity (English) 2 oz.
Color Clear
Diameter (English) 2.05 in.
For Use With (Application) Storing and Collecting Specimens and Lab Supplies
Includes Cap
Material Polystyrene
Packaging Convenience Pack
Quantity 48/Cs.
Closure Color White
Clarity Clear
Autoclavable Not Autoclavable
Mouth Wide
Shape Round
Height (Metric) 46 mm
Product Type Straight-sided Jar
Height (English) 1.81 in.
Closure Liner Polyethylene Foam
Closure Material Polypropylene
Closure Size 53-400 mm
Diameter (Metric) 52 mm
Closure Type Cap
Show More Show Less
missing translation for 'provideContentCorrection'

missing translation for 'productTitle'