missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Buerkle™ QualiSampler™ Set
The handy set, which comes complete with carrying case, combines the LiquiSampler and the ViscoSampler with practical accessories.Models in PP or PTFE/ FEP.
Brand: Buerkle™ 5330-1000
717.81 EUR valid until 2025-01-31
Use promo code "23894" to get your promotional price.
This item is not returnable.
View return policy
Description
QualiSampler set consisting of:
- LiquiSampler, (Immersion depth: 100 cm, Capacity: 250mL)
- ViscoSampler, 100 cm (Immersion depth: 100 cm, Capacity: 300mL)
- Case, five bottles, cleaning brush
Specifications
QualiSampler Set | |
Polypropylene | |
100 cm PP LiquiSampler, 100 cm PP viscosampler, Case, five bottles, cleaning brush |