missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Sampling Systems™ Quality Control PharmaLabels
Medium strength adhesion paper labels with a special FDA acceptable adhesive. Sampling Systems™ Quality Control PharmaLabels are ideal for applications where the adhesive might come into contact with the product.
Brand: Sampling Systems™ 8220P-05
This item is not returnable.
View return policy
Description
- Medium strength adhesive
- Large writing area
- Each roll individually packed
- FDA acceptable adhesive (CFR 175.105)
- Ideal for applications where the adhesive might come into contact with the product
Specifications
CFR 175.105 | |
Black | |
PharmaLabel | |
500/Pk. | |
95 x 95 mm |
Food Grade Adhesive | |
Paper | |
Quality Control | |
-40°C to +70°C |