Learn More
Thermo Scientific™ Quanti-Cult Plus™ Candida albicans ATCC™ 2091™
Obtain fast and accurate identification of microbiological organisms with real biological organisms growing on fresh enriched microbiological culture media.
Brand: Thermo Scientific™ R4711601
Description
Thermo Scientific™ Quanti-Cult Plus™ Candida albicans ATCC™ 2091™ is supplied as a film of preserved microorganisms on the inside of the cap on a plastic vial.
- No serial dilution required
- Delivers <100 colony forming units (CFUs) in a single 0.1mL inoculum
- Ready for rehydration
- For use in quality control procedures
Ordering Information:
Supplied with 10 preserved organism vials and 10 rehydration vials.

Specifications
2091TM* | |
Quanti-Cult Plus | |
Fungi | |
100 Test/Kit | |
WDCM00087, 132 {CBS 2730, CIP 1180.79, IFO 1393, NCYC 853 |
Candida albicans | |
Single Organism | |
Quantitative QC | |
100 Tests/kit |
Certificates
A lot number is required to show results for certificates. To find your lot number on previous orders use our order status area.
Lot Number | Certificate Type | Date | Catalog Number |
---|---|---|---|
222236 | Certificate of Analysis | 29/01/2025 | R4711601 |
978111 | Certificate of Analysis | 16/04/2024 | R4711601 |
792126 | Certificate of Analysis | 16/04/2024 | R4711601 |
678403 | Certificate of Analysis | 16/04/2024 | R4711601 |
539351 | Certificate of Analysis | 03/04/2024 | R4711601 |
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
*The ATCC Licensed Derivative Emblem, the ATCC Licensed Derivative word mark, and the ATCC catalog marks are trademarks of ATCC™ and are used under license.