Learn More
Applied Biosystems™ QuantStudio™ 3/5 Spectral Calibration Plate 3 (TAMRA™, NED™, Cy™5 dyes), 96-well, 0.1 mL
This plate establishes the pure dye spectra and multicomponent values for TAMRA™, NED™, and Cy™5 dyes on Applied Biosystems™ QuantStudio™ 3 and 5 96-well 0.1-mL real-time PCR systems.
Brand: Applied Biosystems™ A26340
Description
This plate establishes the pure dye spectra and multicomponent values for TAMRA™, NED™, and Cy™5 dyes on Applied Biosystems™ QuantStudio™ 3 and 5 96-well 0.1-mL real-time PCR systems. It enables simultaneous multiple dye calibrations in one plate, significantly reducing effort and time required for dye calibration. Please refer to the instrument user guide for full instructions on usage.

Specifications
96-well, 0.1 mL | |
Cy™5, NED, TAMRA™ | |
Cy™5, NED™, QuantStudio™, TAMRA™ | |
Spectral Calibration | |
1 Plate | |
Spectral Calibration |
Store at –20°C ± 5°C. |
|
QuantStudio™ 3, QuantStudio™ 5, QuantStudio™ 6 Pro, QuantStudio™ 7 Pro, QuantStudio™ 6 Flex (Software version 1.6 or later), QuantStudio™ 7 Flex (Software version 1.6 or later) | |
Calibration Plate | |
Dry Ice | |
96-well, 0.1 mL | |
qPCR |
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
For Research Use Only. Not for use in diagnostic procedures.