missing translation for 'onlineSavingsMsg'
Learn More

Applied Biosystems™ QuantStudio™ 3/5 Spectral Calibration Plate 3 (TAMRA™, NED™, Cy™5 dyes), 96-well, 0.2 mL

This plate establishes the pure dye spectra and multicomponent values for TAMRA™, NED™, and Cy™5 dyes on Applied Biosystems™ QuantStudio™ 3 and 5 96-well 0.2-mL real-time PCR systems.

Brand:  Applied Biosystems™ A26333

143.10 EUR valid until 2024-11-30
Use promo code "21651" to get your promotional price.


Product Code. 15810853

  • 318.00 € / Each

Please to purchase this item. Need a web account? Register with us today!

Explore more special offers
This item is not returnable. View return policy

Description

Description

This plate establishes the pure dye spectra and multicomponent values for TAMRA™, NED™, and Cy™5 dyes on Applied Biosystems™ QuantStudio™ 3 and 5 96-well 0.2-mL real-time PCR systems. It enables simultaneous multiple dye calibrations in one plate, significantly reducing effort and time required for dye calibration. Please refer to the instrument user guide for full instructions on usage.

TRUSTED_SUSTAINABILITY
Specifications

Specifications

96-well, 0.2 mL
Cy™5, NED, TAMRA™
Calibration Plate
Dry Ice
96-well, 0.2 mL
qPCR
Store at –20°C ± 5°C.

QuantStudio™ 3, QuantStudio™ 5, QuantStudio™ 6 Pro, QuantStudio™ 7 Pro, QuantStudio™ 6 Flex (Software version 1.6 or later), QuantStudio™ 7 Flex (Software version 1.6 or later)
Spectral Calibration
1 Plate
Spectral Calibration
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers

For Research Use Only. Not for use in diagnostic procedures.