Learn More
Applied Biosystems™ QuantStudio™ 5 10-Dye Spectral Calibration Kit, 384-well
This easy-to-use dye calibration kit establishes the pure dye spectra and multicomponent values on the Applied Biosystems™ QuantStudio™ 5 384-well real-time PCR system.
Brand: Applied Biosystems™ A26341
454.50 EUR valid until 2024-11-30
Use promo code "21651" to get your promotional price.
Description
The QuantStudio™ 5 10-Dye Spectral Calibration Kit contains the following:
• QuantStudio™ 5 Spectral Calibration Plate 1 (FAM™, VIC™, ROX™, TAMRA™, and SYBR™ dyes), 384-well (Cat. No. A26334)
• QuantStudio™ 5 Spectral Calibration Plate 2 (ABY™, JUN™, MUSTANG PURPLE™, NED™, and Cy™5 dyes), 384-well (Cat. No. A26335)
This multiple-dye plate calibration kit enables simultaneous dye calibrations in single plates, significantly reducing the effort and time required for dye calibration. In addition, the formulations of the dyes in Plate 2 improve results with multiplexing by more accurately representing the fluorescent spectra of the respective probes found in your real-time PCR experiments.
Specifications
384-well | |
Cy™5, FAM, NED, ROX, TAMRA™, VIC, SYBR™ Green | |
Calibration Plate | |
Dry Ice | |
384-well | |
Low |
Store at –20°C ± 5°C. |
|
QuantStudio™ 5, QuantStudio™ 6 Pro, QuantStudio™ 7 Pro, QuantStudio™ 6 Flex (Software version 1.6 or later), QuantStudio™ 7 Flex (Software version 1.6 or later) | |
Spectral Calibration | |
1 kit | |
Spectral Calibration | |
qPCR |
For Research Use Only. Not for use in diagnostic procedures.