missing translation for 'onlineSavingsMsg'
Learn More

Applied Biosystems™ QuantStudio™ 5 Spectral Calibration Plate 1 (FAM™, VIC™, ROX™, TAMRA™, and SYBR™ dyes), 384-well

This plate establishes the pure dye spectra and multicomponent values for FAM™, VIC™, ROX™, TAMRA™, and SYBR™ dyes on Applied Biosystems™ QuantStudio™ 5 384-well real-time PCR system.

Brand:  Applied Biosystems™ A26334

286.00 EUR valid until 2025-03-28
Use promo code "24107" to get your promotional price.


Product Code. 15820853

  • 532.00 € / Each

Please to purchase this item. Need a web account? Register with us today!

Explore more special offers
This item is not returnable. View return policy

Description

Description

This plate establishes the pure dye spectra and multicomponent values for FAM™, VIC™, ROX™, TAMRA™, and SYBR™ dyes on Applied Biosystems™ QuantStudio™ 5 384-well real-time PCR system. It enables simultaneous multiple dye calibrations in one plate, significantly reducing effort and time required for dye calibration. Please refer to the instrument user guide for full instructions on usage.

TRUSTED_SUSTAINABILITY
Specifications

Specifications

384-well
FAM, ROX, TAMRA™, VIC, SYBR™ Green
Calibration Plate
Dry Ice
384-well
qPCR
Store at –20°C ± 5°C.

QuantStudio™ 5, QuantStudio™ 6 Pro, QuantStudio™ 7 Pro, QuantStudio™ 6 Flex (Software version 1.6 or later), QuantStudio™ 7 Flex (Software version 1.6 or later)
Spectral Calibration
1 plate
Spectral Calibration
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers

Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.

For Research Use Only. Not for use in diagnostic procedures.