missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Hellma™ Suprasil™ Quartz Semi-Micro Cell Cuvettes
Designed to hold samples for spectroscopic experiments and optical analysis. Hellma™ Suprasil™ Quartz Semi-Micro Cell Cuvettes are manufactured from quartz, which is chemically very resistant and maintains its shape, even at high temperatures up to approximately 1000°C.
158.00 € - 559.00 €
Specifications
Type | Semi-micro Cell |
---|---|
Capacity (Metric) | 1.4 mL |
Material | Quartz Suprasil |
Width (Metric) Interior | 4mm |
Path Length | 10 mm |
Product Code | Brand | Height (Metric) | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Height (Metric) | Price | Quantity & Availability | |||||
10518881
|
Hellma™
114F-10-40 |
46 mm |
559.00 €
Each |
Estimated Shipment: 26-03-2025
Log in to see stock. |
|||||
11786284
|
Hellma™
6040-UV-10-531 |
45 mm | N/A | ||||||
10739491
|
Hellma™
6040-UV-10-531 |
45 mm |
158.00 €
Each |
In Stock
Log in to see stock. |
|||||
Description
- High UV transmission
- Low thermal expansion
Specifications
Semi-micro Cell | |
Quartz Suprasil | |
10 mm | |
12.5 mm |
1.4 mL | |
4mm | |
260 to 2500 nm |
Spot an opportunity for improvement?Share a Content Correction
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title