missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Description
This Thermo Scientific Chemicals brand product was originally part of the Acros Organics product portfolio. Some documentation and label information may refer to the legacy brand. The original Acros Organics product / item code or SKU reference has not changed as a part of the brand transition to Thermo Scientific Chemicals.

Specifications
Specifications
Quantity | 100 g |
For Use With (Application) | Filter aid |
Material | Quartz |
Product Suggestions
Customers who viewed this item also viewed.
Certificates
Certificates
A lot number is required to show results for certificates. To find your lot number on previous orders use our order status area.
5 results found
Lot Number | Certificate Type | Date | Catalog Number |
---|---|---|---|
A0465304 | Certificate of Analysis | 19/08/2024 | 393611000,393610100 |
A0461359 | Certificate of Analysis | 31/03/2024 | 393611000,393610100 |
A0455167 | Certificate of Analysis | 25/08/2023 | 393611000,393610100 |
A0450998 | Certificate of Analysis | 02/05/2023 | 393611000,393610100 |
A0397091 | Certificate of Analysis | 14/12/2022 | 393611000,393610100 |
Safety and Handling

Product Identifier
- Quartz wool, coarse
- Warning
- Specific target organ toxicity after repeated exposure Category 2
- H373-May cause damage to organs.
- P260-Do not breathe dust/fume/gas/mist/vapours/spray.
- P314-Get medical advice/attention if you feel unwell.
RUO – Research Use Only
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Thermo Scientific Chemicals Quartz Wool >
Spot an opportunity for improvement?Share a Content Correction