missing translation for 'onlineSavingsMsg'
Learn More
Learn More
SCAT Quick-Lock Connectors
Quick-Lock Connectors provide easy and safe connection of capillary tubing and SCAT Safety Caps. Connect and disconnect with a click - without dripping or air bubbles. The valve closes automatically when disconnected. Included PFA fittings allow all common hose diameters to be connected.
45.95 € - 92.00 €
Specifications
For Use With (Application) | HPLC Systems |
---|---|
For Use With (Equipment) | Capillaries, Tubes and Safety Caps |
Product Code | Brand | Type | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Type | Price | Quantity & Availability | |||||
17322840
|
SCAT
360179 |
Quick-Lock Connector (f) |
45.95 €
Each |
Estimated Shipment: 12-12-2024
Log in to see stock. |
|||||
17332840
|
SCAT
360180 |
Quick-Lock Connector (m) for 1 Safety Cap |
45.95 €
Each |
Estimated Shipment: 12-12-2024
Log in to see stock. |
|||||
17342840
|
SCAT
360190 |
Quick-Lock Connector (m) for 1 Capillary Tube |
45.95 €
Each |
Estimated Shipment: 12-12-2024
Log in to see stock. |
|||||
17312860
|
SCAT
360183 |
Quick-Lock Connector Set I |
92.00 €
1 set |
Estimated Shipment: 12-12-2024
Log in to see stock. |
|||||
17322860
|
SCAT
360189 |
Quick-Lock Connector Set II |
92.00 €
1 set |
Estimated Shipment: 12-12-2024
Log in to see stock. |
|||||
Description
The Quick-Lock Connector sets are suitable for connecting 2 capillaries (Set 1) or one capillary and one SCAT Safety Cap (Set 2).- Made of chemically resistant glass-filled polypropylene, PEEK™ materials
- Leak protection thanks to integrated shut-off valves
- Closed system for drip-free disconnection with very low air entrapment
- Minimizes contamination and no need to purge air bubbles from the system
- Suitable for capillaries with outer diameter 1.6 (1/16 in.) / 2.3 /3.2 (1/8 in.) mm
- User-friendly, ergonomic design, enables safe connection
- Up to vacuum 15 psi, 1.0 bar pressure resistance
Specifications
HPLC Systems | |
Capillaries, Tubes and Safety Caps |