missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Quickfit™ Borosilicate Glass Centrifuge Tubes
Centrifuge in sturdy glass tubes . QuickFit™ Borosilicate Glass Centrifuge Tubes come with a Quickfit™ socket to accept a tapered stopper.
250.00 € - 254.00 €
Product Code | Brand | Capacity (Metric) | Diameter (Metric) | Thread Size | Price | Quantity & Availability | ||||
---|---|---|---|---|---|---|---|---|---|---|
Code produit | Marque | Capacity (Metric) | Diameter (Metric) | Thread Size | Prix | Quantité et disponibilité | ||||
12428796
|
Quickfit
BC24/C14T |
10 mL | 17 mm | 14/15 |
254.00 €
Pack of 10 |
Estimated Shipment: 20-05-2025
Log in to see stock. |
||||
12969433
|
Quickfit
BC24/C24R |
30 mL | 28.5 mm | 24/20 |
250.00 €
Pack of 10 |
Estimated Shipment: 13-08-2025
Log in to see stock. |
||||
Description
- Borosilicate glass with precision ground Quickfit™socket to accept tapered stopper
- Conical or cylindrical shape
- Each tube is marked with its weight to the nearest 0.1g to enable tubes of similar weight to be selected from any batch
- Can be centrifuged at RCF values up to 3, 000
Spécification
Borosilicate Glass | |
115 mm | |
3000 x g |
Vous avez repéré une opportunité d'amélioration ?Partager une correction de contenu
Correction du contenu d'un produit
Veuillez fournir vos retours sur le contenu du produit en remplissant le formulaire ci-dessous.
Nom du produit
Quickfit™ Borosilicate Glass Centrifuge Tubes