missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Quickfit™ Borosilicate Glass Complete Soxhlet Extractor Assembly
Complete kit including all glass components necessary to perform a solid-liquid extraction. Quickfit™ Borosilicate Glass Complete Soxhlet Extractor Assembly includes an extractor, condenser, and an evaporating flask.
315.00 € - 1750.00 €
Specifications
Product Type | Soxhlet Extraction Assembly |
---|---|
Material | Pyrex Borosilicate Glass |
For Use With (Application) | Ideal for solid-liquid extraction |
Product Code | Brand | Capacity (Metric) | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Capacity (Metric) | Price | Quantity & Availability | |||||
11932078
|
Quickfit™
100RASX |
100 mL |
315.00 €
Each |
Estimated Shipment: 21-01-2025
Log in to see stock. |
|||||
10345440
|
Quickfit™
2LRCSX |
2000 mL |
1750.00 €
Each |
Estimated Shipment: 06-05-2025
Log in to see stock. |
|||||
10283910
|
Quickfit™
600RDSX |
600 mL |
928.00 €
Each |
Estimated Shipment: 23-04-2025
Log in to see stock. |
|||||
Description
- Each assembly comprises the basic components for solid-liquid extraction : Flask/Soxhlet extractor/Condenser/Associated lids and clips
- Choice of assemblies with different extractor capacities
Specifications
Soxhlet Extraction Assembly | |
Pyrex Borosilicate Glass | |
Ideal for solid-liquid extraction |
Spot an opportunity for improvement?Share a Content Correction
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title