Learn More
Quickfit™ Borosilicate Glass Condenser Coil with Ground Cone and Socket
Supplied with detachable plastic screwthread connectors which allow 9mm flexible tubing to be fitted easily and safely. Quickfit™ Borosilicate Glass Condenser Coil with Ground Cone and Socket is a highly efficient condenser with a large cooling surface. Suitable for either reflux or distillation work.
95.45 € - 216.00 €
Specifications
Material | Borosilicate Glass |
---|---|
Type | Condenser Coil |
For Use With (Application) | Suitable for either reflux or distillation work |
Product Code | Brand | Standard Taper Joint No | Length (Metric) Jacket | Price | Quantity & Availability | ||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Standard Taper Joint No | Length (Metric) Jacket | Price | Quantity & Availability | ||||
11361855
|
Quickfit
C3/22/SC |
19/26 | 460 mm (Overall) 320 mm (Effective) |
168.00 €
Each |
Estimated Shipment: 23-01-2025
Log in to see stock. |
||||
11331855
|
Quickfit
C3/12/SC |
19/26 | 305 mm (Overall) 165 mm (Effective) |
95.45 €
Each |
In Stock
Log in to see stock. |
||||
11341855
|
Quickfit
C3/13/SC |
24/29 | 310 mm (Overall) 165 mm (Effective) |
95.45 €
Each |
In Stock
Log in to see stock. |
||||
11371855
|
Quickfit
C3/23/SC |
24/29 | 465 mm (Overall) 320 mm (Effective) |
216.00 €
Each |
Estimated Shipment: 08-11-2024
Log in to see stock. |
||||
11351855
|
Quickfit
C3/14/SC |
29/32 | 315 mm (Overall) 165 mm (Effective) |
95.45 €
Each |
Estimated Shipment: 21-03-2025
Log in to see stock. |
||||
11381855
|
Quickfit
C3/24/SC |
29/32 | 470 mm (Overall) 320 mm (Effective) |
168.00 €
Each |
Estimated Shipment: 23-01-2025
Log in to see stock. |
||||
Description
Supplied with detachable plastic screwthread connectors which allow 9mm flexible tubing to be fitted easily and safely. Quickfit™ Borosilicate Glass Condenser Coil with Ground Cone and Socket is a highly efficient condenser with a large cooling surface. Suitable for either reflux or distillation work.
- Suitable for either reflux or distillation work
- Highly efficient condensers with a large cooling surface
- Supplied with detachable plastic screwthread connectors which allow 9mm flexible tubing to be fitted easily and safely
Specifications
Borosilicate Glass | |
Condenser Coil | |
Suitable for either reflux or distillation work |