Learn More
Quickfit™ Borosilicate Glass Cylindrical Culture Vessel
Manufactured from temperature resistant borosilicate glass. Quickfit™ Borosilicate Glass Cylindrical Culture Vessel is ideal for fermentation and culture work. Autoclavable with precision ground flat-flange joint. For use with Quickfit™ flat-flange lids and retaining clips.
Brand: Quickfit FV500
902.50 EUR valid until 2024-12-31
Use promo code "23894" to get your promotional price.
Description
Manufactured from temperature resistant borosilicate glass. QuickfitTM Borosilicate Glass Cylindrical Culture Vessel is ideal for fermentation and culture work. Autoclavable with precision ground flat-flange joint. For use with QuickfitTM flat-flange lids and retaining clips.
- Ideal for fermentation and culture work
- Manufactured from temperature resistant borosilicate glass
- Autoclavable
- With precision ground flat-flange joint
- For use with Quickfit™ flat-flange lids and retaining clips
Specifications
Autoclavable | |
500 mL | |
Cell Culture | |
1 Each | |
80 mm |
Flat | |
Borosilicate Glass | |
Culture Vessel | |
130 mm |
Your input is important to us. Please complete this form to provide feedback related to the content on this product.