missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Quickfit™ Borosilicate Glass Double Surface Davies Condenser
Click to view available options
Standard Taper Joint No:
14/23
19/26
24/29
29/32
34/35
Length (Metric) Jacket:
160 mm
205 mm
Length (Metric):
275 mm
295 mm
300 mm
340 mm
345 mm
350 mm
360 mm
365 mm
Description:
Surface area x 102m2: 1.7
Surface area x 102m2: 2.3
Surface area x 102m2: 3.0
Tamaño de la unidad:
Each
Pack of 2
Descripción
Constructed of Pyrex™ Borosilicate Glass. Quickfit™ Borosilicate Glass Double Surface Davies Condenser is highly efficient with a large cooling surface. The inner cooling surface prevents vibration with use of the baffle effect, while the outer cooling surface prevents creep with low boiling point liquids. Includes detachable plastic screw thread connectors for easy and safe tubing attachment.
- Highly efficient condenser with large cooling surface
- Inner cooling surface gives 'baffle' effect
- Outer cooling surface prevents 'creep' with low boiling point liquids
- With detachable plastic screw thread connectors for easy and safe attachment of flexible tubing
Especificaciones
Especificaciones
| Description | Surface area x 102m2: 3.0 |
| Length (Metric) Jacket | 205 mm |
| Length (Metric) | 350 mm |
| Standard Taper Joint No | 24/29 |
| Material | Borosilicate Glass |
| Type | Davies Condenser |
Corrección del contenido de un producto
Proporcione sus comentarios sobre el contenido del producto rellenando el siguiente formulario.
Título del producto
¿Detecta una oportunidad de mejora?Comparta una corrección de contenido