missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Quickfit™ Borosilicate Glass Erlenmeyer Flask with Quickfit Ground Glass Socket
Manufactured from borosilicate glass. Quickfit Jointed Ware™ Quickfit™ Glass Erlenmeyer Flask with Quickfit Ground Glass Socket complies to ISO 4797.
Brand: Quickfit FE100/1
128.25 EUR valid until 2025-01-31
Use promo code "23894" to get your promotional price.
This item is not returnable.
View return policy
Description
Manufactured from borosilicate glass. Quickfit Jointed Ware™ Quickfit™ Glass Erlenmeyer Flask with Quickfit Ground Glass Socket complies to ISO 4797.
- Complies to ISO 4797
- Conical flasks with highest quality Quickfit™ ground glass socket
- Borosilicate glass for corrosion free performance and high resistance to thermal shock
- Designed for the estimation of arsenic and antimony
- Method uses the formation of a complex between arsine and silver diethyldithiocarbamate with subsequent measurement at 538nm or 5380.
Specifications
ISO 4797 | |
Borosilicate Glass | |
Ground socket | |
14/23 |
100 mL | |
100 mm | |
Conical | |
64 mm |