missing translation for 'onlineSavingsMsg'
Learn More

Quickfit™ Borosilicate Glass Jacketed Coil Condenser

Product Code. p-8002641
Click to view available options
Standard Taper Joint No:
19/26
24/29
29/32
34/35
Description:
Overall Length: 360mm
Overall Length: 365mm
Overall Length: 370mm
Overall Length: 380mm
Unit Size:
Each
Pack of 2
This item is not returnable. View return policy

Product Code. 12010073

Brand: Quickfit CX6/33/SC

Only null left
Add to basket
Edge
Add to basket
This item is not returnable. View return policy

Complies with DIN 12593. Quickfit™ Borosilicate Glass Jacketed Coil Condenser has an outer water jacket which provides a large cooling surface. Jacket avoids vapour creeping around the coil. Ideal for reflux work.

  • Complies with DIN 12593
  • Coil condenser has an outer water jacket
  • Coil provides large cooling surface
  • Jacket avoids vapour creeping around the coil
  • Ideal for reflux work
TRUSTED_SUSTAINABILITY

Specifications

Certifications/Compliance DIN 12593
Description Overall Length: 365mm
For Use With (Application) Ideal for reflux work
Length (Metric) Jacket 160 mm
Standard Taper Joint No 24/29
Material Borosilicate Glass
Type Jacketed Coil Condenser
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.