missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Quickfit™ Borosilicate Glass Short Neck Round Bottom Flask
Click to view available options
Capacity (Metric):
5 mL
10 mL
25 mL
50 mL
100 mL
150 mL
250 mL
500 mL
1000 mL
2000 mL
3000 mL
5 L
6 L
10 L
Socket Joint:
10/19
14/23
19/26
24/29
29/32
34/35
45/40
Unit Size:
Each
Pack of 10
Pack of 2
Pack of 20
Pack of 5
Description
Use these flasks for a variety of applications. Quickfit™ Borosilicate Glass Short Neck Round Bottom Flask are manufactured from borosilicate glass for corrosion-free performance and resistance to thermal shock.
- Hgh quality Quickfit™ ground glass socket
- Comprehensive range of 46 flasks from 5mL to 10,000mL
- Body diameter and wall thickness comply with relevant ISO 1773 and ISO 4797 requirements
Spécification
Spécification
| Certifications/Compliance | ISO 1773, ISO 4797 |
| Capacity (Metric) | 100 mL |
| Material | Borosilicate Glass |
| Height (Metric) | 105 mm |
| Neck Style | Short |
| Socket Joint | 34/35 |
| Bottom Shape | Round |
Correction du contenu d'un produit
Veuillez fournir vos retours sur le contenu du produit en remplissant le formulaire ci-dessous.
Nom du produit
Vous avez repéré une opportunité d'amélioration ?Partager une correction de contenu