missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Quickfit™ Three-Neck Round-Bottom Glass Flask
Useful for introducing gas inlet tubes and thermometers into the flask. The Quickfit Jointed Ware™ Quickfit™ Three-Neck Round-Bottom Flask has precision-ground sockets from borosilicate glass.
Brand: Quickfit FR1L/3S/22A
78.14 EUR valid until 2024-11-01
Use promo code "21717" to get your promotional price.
Description
Useful for introducing gas inlet tubes and thermometers into the flask. The Quickfit Jointed Ware™ Quickfit™ Three-Neck Round-Bottom Flask has precision-ground sockets from borosilicate glass.
- Fitted with three Quickfit™ precision-ground sockets
- One vertical centre neck
- Two angled side necks
- Ground glass sockets are manufactured to an accuracy which surpasses the requirements of ISO 383
- Side neck useful for introducing gas inlet tubes and thermometers etc., into the flask
- Manufactured from borosilicate glass for highest resistance to thermal shock and chemical attack
Specifications
ISO 383 | |
Borosilicate Glass | |
3 | |
Round |
1000 mL | |
180 mm | |
24/29 (Centre), 19/26 (side) |