missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Quickfit™ Three-Neck Round-Bottom Glass Flask
Click to view available options
Capacity (Metric):
25 mL
50 mL
100 mL
250 mL
500 mL
1000 mL
2000 mL
3000 mL
Socket Joint:
14/23 (Centre), 14/23 (side)
19/26 (Centre), 14/23 (side)
19/26 (Centre), 19/26 (side)
24/29 (Centre), 14/23 (side)
24/29 (Centre), 19/26 (side)
29/32
29/32 (Centre), 14/23 (side)
29/32 (Centre), 19/26 (side)
29/32 (Centre), 29/32 (side)
34/35 (Centre), 19/26 (side)
Unit Size:
Each
Pack of 5
Description
Useful for introducing gas inlet tubes and thermometers into the flask. The Quickfit Jointed Ware™ Quickfit™ Three-Neck Round-Bottom Flask has precision-ground sockets from borosilicate glass.
- Fitted with three Quickfit™ precision-ground sockets - One vertical centre neck - Two angled side necks
- Quickfit™ ground glass sockets are manufactured to an accuracy which surpasses the requirements of ISO 383
Specifications
Specifications
| Certifications/Compliance | ISO 383 |
| Capacity (Metric) | 50 mL |
| Material | Borosilicate Glass |
| Height (Metric) | 92 mm |
| No. per Case | 3 |
| Socket Joint | 19/26 (Centre), 19/26 (side) |
| Bottom Shape | Round |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction