missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Pyrex Labware™ Quickfit™ Borosilicate Glass Wide Neck Reaction Flask
missing translation for 'orderingAttributeHoverText'
Capacity (Metric):
250 mL
500 mL
700 mL
1000 mL
2000 mL
3000 mL
4 L
6 L
10 L
20 L
Height (Metric):
90 mm
115 mm
135 mm
155 mm
185 mm
210 mm
225 mm
260 mm
320 mm
380 mm
missing translation for 'unitSize'
Each
Pack of 5
Description
Manufactured from borosilicate glass
- With large diameter Pyrex Labware™ Quickfit™ flat-flange joint
- For use with Pyrex Labware™ Quickfit™ flat-flange lids and retaining clips
- Wide neck allows easy incorporation of stirrer paddles and easy removal of solid residues
Spécification
Spécification
| Capacity (Metric) | 500 mL |
| Material | Borosilicate Glass |
| For Use With (Application) | For use with Quickfit™ flat-flange lids and retaining clips |
| Height (Metric) | 115 mm |
| Neck Style | Wide |
| Bottom Shape | Round |
Correction du contenu d'un produit
Veuillez fournir vos retours sur le contenu du produit en remplissant le formulaire ci-dessous.
Nom du produit
Vous avez repéré une opportunité d'amélioration ?Partager une correction de contenu