missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Quickfit™ Dreschel Bottle Head for Gas Washing Bottle
Complies with BS 2461. Quickfit™ Dreschel Bottle Head for Gas Washing Bottle includes detachable plastic connectors for easy fitting of 9mm bore flexible tubing. Bottle head and gas washing bottle should be ordered separately.
49.80 € - 74.50 €
Specifications
Includes | Detachable plastic connectors |
---|---|
Material | Borosilicate Glass |
Quantity | 1PK |
Certifications/Compliance | BS 2461 |
Product Code | Brand | Length (Metric) | For Use With (Equipment) | Price | Quantity & Availability | ||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Length (Metric) | For Use With (Equipment) | Price | Quantity & Availability | ||||
11362055
|
Quickfit
MF28/3/125/SC |
Stem: 130mm | MF29/3/125 |
60.80 €
Each |
Estimated Shipment: 08-11-2024
Log in to see stock. |
||||
10708785
|
Quickfit
MF28/3/250/SC |
Stem: 175mm | MF29/3/250 |
74.50 €
Each |
In Stock
Log in to see stock. |
||||
11372055
|
Quickfit
MF28/3/500/SC |
Stem: 215mm | MF29/3/500 |
49.80 €
Each |
In Stock
Log in to see stock. |
||||
Description
Complies with BS 2461. Quickfit™ Dreschel Bottle Head for Gas Washing Bottle includes detachable plastic connectors for easy fitting of 9mm bore flexible tubing. Bottle head and gas washing bottle should be ordered separately.
- Complies with BS 2461
- Dreschel type
- With detachable plastic connectors for easy fitting of 9mm bore flexible tubing
Specifications
Detachable plastic connectors | |
Borosilicate Glass | |
1PK | |
BS 2461 |