Learn More
Pyrex™ Quickfit™ Glass Key and Stem with Cone
Add liquid to most Quickfit™ flasks and assemblies. Pyrex™ Quickfit™ Glass Key and Stem with Cone includes stopcock with interchangeable glass key.
Brand: Pyrex™ D1/11
Description
- Complies with ISO 4800
- Funnel stem with ground glass cone for easy incorporation into Quickfit™ flasks and assemblies
- Stopcock has interchangeable glass key

Specifications
50 mL | |
ISO 4800 | |
Ground glass cone, stopcock with glass key | |
Dropping Funnel |
Borosilicate Glass | |
14/23 | |
2.0mm bore |
Your input is important to us. Please complete this form to provide feedback related to the content on this product.