Learn More
Quickfit™ Glass Büchner Funnel with Glass Sintered Disc
Used in place of conventional filter papers that would be destroyed by acids and alkalis. Quickfit™ Glass Büchner Funnel with Sintered Glass Disc is manufactured from chemical-resistant borosilicate glass. Integral ground glass cone on stem connects to Quickfit™ Büchner flasks and vessels.
130.00 € - 523.49 €
Specifications
Material | Borosilicate Glass |
---|---|
For Use With (Application) | Bases or acids that can destroy conventional filter papers |
Includes | Sintered glass disc, ground glass cone |
Porosity | 3 |
Pore Size | 16 to 40μm |
Product Code | Brand | Diameter (Metric) Disc | Cone Size | Capacity (Metric) | Price | Quantity & Availability | |||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Diameter (Metric) Disc | Cone Size | Capacity (Metric) | Price | Quantity & Availability | |||
12425386
|
Quickfit
SF3A32 |
55mm | 19/26 | 125 mL |
158.00 €
Each |
Estimated Shipment: 08-04-2025
Log in to see stock. |
|||
12098473
|
Quickfit
SF3A33 |
55mm | 24/29 | 125 mL |
130.00 €
Each |
In Stock
Log in to see stock. |
|||
12008483
|
Quickfit
SF3B33 |
95mm | 24/29 | 500 mL |
162.00 €
Each |
Estimated Shipment: 18-03-2025
Log in to see stock. |
|||
15567960
|
Quickfit
SF3A34 |
55mm | 29/32 | 125 mL | N/A | ||||
Description
Used in place of conventional filter papers that would be destroyed by acids and alkalis. Quickfit™ Glass Büchner Funnel with Sintered Glass Disc is manufactured from chemical-resistant borosilicate glass. Integral ground glass cone on stem connects to Quickfit™ Büchner flasks and vessels.
- Büchner funnel with glass sintered disc
- Borosilicate glass construction for high resistance to chemical attack
- Useful where conventional filter papers would be destroyed by acids and alkalis
- Integral ground glass cone on stem for connecting to Quickfit™ Büchner flasks etc
Specifications
Borosilicate Glass | |
Sintered glass disc, ground glass cone | |
16 to 40μm |
Bases or acids that can destroy conventional filter papers | |
3 |
Your input is important to us. Please complete this form to provide feedback related to the content on this product.