missing translation for 'onlineSavingsMsg'
Learn More

Quickfit™ Glass Funnel with Rotaflo™ Stopcock and PTFE Key

Product Code. 12060073
Click to view available options
Capacity (Metric):
50 mL
100 mL
250 mL
500 mL
1000 mL
Cone Size:
14/23
19/26
Stopcock:
3mm Bore
6mm Bore
Unit Size:
Each
Pack of 5
This item is not returnable. View return policy

Product Code. 12060073

Brand: Quickfit D1/22GP

Only null left
Add to basket
Add to basket
This item is not returnable. View return policy

Fitted with GP Rotaflo™ stopcock with PTFE key. Quickfit™ Glass Funnel with Rotaflo™ Stopcock and PTFE Key does not require lubrication or contaminating greases and does not seize with caustic solutions. Complies with ISO 4800 Type 3 Standards.

  • Complies to ISO 4800, Type 3 
  • Funnel stem with ground-glass cone for easy incorporation into the sockets of Quickfit™ flasks and vessels.
  • Fitted with GP Rotaflo™ stopcock with PTFE key
    - No lubrication required
    - No contaminating greases
    - No seizure with caustic solutions
TRUSTED_SUSTAINABILITY

Specifications

Capacity (Metric) 100 mL
Material Borosilicate Glass
Certifications/Compliance ISO 4800
Cone Size 19/26
Includes GP Rotaflo™ stopcock with PTFE key, cone
Stopcock 3mm Bore
Product Type Dropping Funnel
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.