missing translation for 'onlineSavingsMsg'
Learn More

Quickfit™ Glass Funnel with Rotaflo™ Stopcock and PTFE Key

Fitted with GP Rotaflo™ stopcock with PTFE key. Quickfit™ Glass Funnel with Rotaflo™ Stopcock and PTFE Key does not require lubrication or contaminating greases and does not seize with caustic solutions. Complies with ISO 4800 Type 3 Standards.

Brand:  Quickfit D1/32GP

163.40 EUR valid until 2025-01-31
Use promo code "23894" to get your promotional price.


 View more versions of this product

Product Code. 12070073

  • 177.00 € / Each
Estimated Shipment: 16-01-2025
to see stock.
Explore more special offers
Add to basket
This item is not returnable. View return policy

Description

Description

  • Complies to ISO 4800, Type 3 
  • Funnel stem with ground-glass cone for easy incorporation into the sockets of Quickfit™ flasks and vessels.
  • Fitted with GP Rotaflo™ stopcock with PTFE key
    - No lubrication required
    - No contaminating greases
    - No seizure with caustic solutions
TRUSTED_SUSTAINABILITY
Specifications

Specifications

250 mL
ISO 4800
GP Rotaflo™ stopcock with PTFE key, cone
Dropping Funnel
Borosilicate Glass
19/26
3mm Bore
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers