missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Quickfit™ Glass Funnel with Rotaflo™ Stopcock and PTFE Key
Fitted with GP Rotaflo™ stopcock with PTFE key. Quickfit™ Glass Funnel with Rotaflo™ Stopcock and PTFE Key does not require lubrication or contaminating greases and does not seize with caustic solutions. Complies with ISO 4800 Type 3 Standards.
Brand: Quickfit D1/42GP
This item is not returnable.
View return policy
Description
- Complies to ISO 4800, Type 3
- Funnel stem with ground-glass cone for easy incorporation into the sockets of Quickfit™ flasks and vessels.
- Fitted with GP Rotaflo™ stopcock with PTFE key
- No lubrication required
- No contaminating greases
- No seizure with caustic solutions
Specifications
500 mL | |
ISO 4800 | |
GP Rotaflo™ stopcock with PTFE key, cone | |
Dropping funnel |
Pyrex Glass, Borosilicate Glass | |
19/26 | |
6mm Bore |