missing translation for 'onlineSavingsMsg'
Learn More

Quickfit™ Glass Joint Sockets

Manufactured with minimum shank length of 100mm

Brand:  Quickfit SRB10UB

67.64 EUR valid until 2025-01-31
Use promo code "23894" to get your promotional price.


 View more versions of this product

Product Code. 10273700

  • 73.00 € / Pack of 10
Estimated Shipment: 16-01-2025
to see stock.
Explore more special offers
Add to basket
This item is not returnable. View return policy

Description

Description

Manufactured with minimum shank length of 100mm

  • Unbadged ground glass sockets
  • Free from any ceramic markings
  • Avoids problem of badge charring at high temperatures that can give untidy appearance
  • High quality joints manufactured to accuracy that surpasses requirements of ISO 383
  • Accurate taper and fine surface finish reduce possibility of joint seizure or leakage
  • With round profile bead on top of socket for extra mechanical strength
TRUSTED_SUSTAINABILITY
Specifications

Specifications

10/Pk.
10/19
1.5mm
Glass joint socket
0.05 in.
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers