missing translation for 'onlineSavingsMsg'
Learn More

Quickfit™ Glass Joint Sockets

Manufactured with minimum shank length of 100mm

Brand:  Quickfit SRB14UB

80.18 EUR valid until 2024-12-31
Use promo code "23894" to get your promotional price.


 View more versions of this product

Product Code. 10568790

  • 86.55 € / Pack of 10
Estimated Shipment: 20-01-2025
to see stock.
Explore more special offers
Add to basket
This item is not returnable. View return policy

Description

Description

Manufactured with minimum shank length of 100mm

  • Unbadged ground glass sockets
  • Free from any ceramic markings
  • Avoids problem of badge charring at high temperatures that can give untidy appearance
  • High quality joints manufactured to accuracy that surpasses requirements of ISO 383
  • Accurate taper and fine surface finish reduce possibility of joint seizure or leakage
  • With round profile bead on top of socket for extra mechanical strength
TRUSTED_SUSTAINABILITY
Specifications

Specifications

10/Pk.
14/23
1.8mm
Glass joint socket
0.07 in.
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers

Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.