missing translation for 'onlineSavingsMsg'
Learn More

Quickfit™ Pear-Shaped Glass Funnel with Glass Key and Stem with Cone

Product Code. 12020083
Click to view available options
Capacity (Metric):
25 mL
50 mL
100 mL
250 mL
500 mL
Cone Size:
14/23
19/26
24/29
Unit Size:
Each

Product Code. 12020083

Brand: Quickfit D2/32

Only null left
Add to basket
Add to basket

For use in liquid-liquid extractions to separate (partition) the components of a mixture into two immiscible solvent phases of different densities.

  • Complies with ISO 4800 Type 2
  • Funnel stem with cone to allow easy connection to Quickfit™ flasks etc
  • Stopcock features interchangeable glass key
TRUSTED_SUSTAINABILITY

Specifications

Diameter (Metric)Top 85mm
Capacity (Metric) 250 mL
Material Borosilicate Glass
Certifications/Compliance ISO 4800
Cone Size 19/26
Joint Number 24/29
Quantity 1PK
Stopcock 2.5mm; Glass
Product Type Separatory Funnel
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.