missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Quickfit™ Pear-Shaped Glass Funnel with Glass Key and Stem with Cone
Click to view available options
Capacity (Metric):
25 mL
50 mL
100 mL
250 mL
500 mL
Cone Size:
14/23
19/26
24/29
Unit Size:
Each
Description
For use in liquid-liquid extractions to separate (partition) the components of a mixture into two immiscible solvent phases of different densities.
- Complies with ISO 4800 Type 2
- Funnel stem with cone to allow easy connection to Quickfit™ flasks etc
- Stopcock features interchangeable glass key
Specifications
Specifications
| Diameter (Metric)Top | 100mm |
| Capacity (Metric) | 500 mL |
| Material | Borosilicate Glass |
| Certifications/Compliance | ISO 4800 |
| Cone Size | 19/26 |
| Joint Number | 24/29 |
| Quantity | 1PK |
| Stopcock | 4mm; Glass |
| Product Type | Separatory Funnel |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction