missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Quickfit™ PTFE Screwthread Washers
Click to view available options
Thread Size:
13
18
24
28
Diameter (Metric):
10.5 to 11.5 mm (through cap)
6 to 7 mm (through cap)
7 to 8.5 mm (through cap)
8.5 to 9.5 mm (through cap)
Unit Size:
Pack of 10
Description
Secure screwcaps to glass screwthreads. QuickFit™ screwthread washers for QuickFit™ screwthreads ensure that the cap fits correctly. Washers come in a variety of sizes.
- For use with Quickfit™ glass screwthreads
- Melamine screwcaps with aperture at the top
- Silicone rubber rings with PTFE washers
- To determine what components are required: i) Check the size of the glass screw thread (size designation refers to O. D. of thread inmm) ii) Check the O. D. of the sampling tube, thermometer, probe etc. , that is to be passed through the screw cap.
Specifications
Specifications
| Diameter (Metric) | 10.5 to 11.5 mm (through cap) |
| Material | PTFE |
| For Use With | For Quickfit™ Glass screw threads |
| Thread Size | 28 |
| Product Type | Washer |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction