missing translation for 'onlineSavingsMsg'
Learn More
Learn More
PYREX™ Quickfit™ Steam Distillation Splash Head
Distillation head with steam connection
148.00 € - 718.00 €
Specifications
Description | Anti-splash with sinter |
---|---|
Material | Borosilicate Glass |
Type | Splash head adapter |
For Use With (Application) | Prevents possible contamination of the condenser from 'bumping' solvents |
For Use With (Equipment) | Rotary evaporators |
Product Code | Brand | Taper | Price | Quantity & Availability | ||||||
---|---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Taper | Price | Quantity & Availability | ||||||
13437656
|
Quickfit
SH16/29 |
Cone: 29/32, Socket: 29/32 |
148.00 €
Each |
Estimated Shipment: 19-05-2025
Log in to see stock. |
||||||
15587960
|
Quickfit
SH16/19 |
Cone: 19/26, Socket: 29/32 |
718.00 €
Pack of 5 |
Estimated Shipment: 24-07-2025
Log in to see stock. |
||||||
Description
- A splash-head with integral stem for the introduction of steam into flasks during distillation
- Stem is connected to steam supply via detachable screwthread
Specifications
Anti-splash with sinter | |
Splash head adapter | |
Rotary evaporators | |
1 Each |
Borosilicate Glass | |
Prevents possible contamination of the condenser from 'bumping' solvents | |
Coarse, porosity 1 sinter | |
90 mL |
Spot an opportunity for improvement?Share a Content Correction
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
PYREX™ Quickfit™ Steam Distillation Splash Head