missing translation for 'onlineSavingsMsg'
Learn More

Quickfit™ Short Neck Round Bottom Flask

Manufactured from borosilicate glass. Quickfit Jointed Ware™ Quickfit™ Short Neck Round Bottom Flask offers corrosion-free performance and resistance to thermal shock.

Brand:  Quickfit FR2L/4S

63.00 EUR valid until 2024-12-31
Use promo code "23894" to get your promotional price.


 View more versions of this product

Product Code. 12020663

  • 76.20 € / Each
Estimated Shipment: 04-02-2025
to see stock.
Explore more special offers
Add to basket
This item is not returnable. View return policy

Description

Description

Manufactured from borosilicate glass for corrosion-free performance and resistance to thermal shock

  • With highest quality Quickfit™ ground glass socket
  • Manufactured from borosilicate glass for corrosion-free performance and resistance to thermal shock
  • Comprehensive range of 45 flasks from 5ml to 10000ml
  • Body diameter and wall thickness comply with relevant ISO 1773 and ISO 4797 requirements 
TRUSTED_SUSTAINABILITY
Specifications

Specifications

Body diameter and wall thickness comply with relevant ISO 1773 and ISO 4797 requirements
Borosilicate Glass
Short
Round
2000 mL
240 mm
29/32
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers

Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.