missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Quickfit™ Short Neck Round Bottom Flask
Manufactured from borosilicate glass. Quickfit Jointed Ware™ Quickfit™ Short Neck Round Bottom Flask offers corrosion-free performance and resistance to thermal shock.
Brand: Quickfit FR500/4S
135.05 EUR valid until 2025-01-31
Use promo code "23894" to get your promotional price.
This item is not returnable.
View return policy
Description
Manufactured from borosilicate glass for corrosion-free performance and resistance to thermal shock
- With highest quality Quickfit™ ground glass socket
- Manufactured from borosilicate glass for corrosion-free performance and resistance to thermal shock
- Comprehensive range of 45 flasks from 5ml to 10000ml
- Body diameter and wall thickness comply with relevant ISO 1773 and ISO 4797 requirements
Specifications
Body diameter and wall thickness comply with relevant ISO 1773 and ISO 4797 requirements | |
Borosilicate Glass | |
Short | |
Round |
500 mL | |
163 mm | |
29/32 |