missing translation for 'onlineSavingsMsg'
Learn More

Quickfit™ Spherical Ball Joints, Male

Intended for use with female spherical cup joints FS:

Brand:  Quickfit MS35UB

30.21 EUR valid until 2024-12-31
Use promo code "23894" to get your promotional price.


 View more versions of this product

Product Code. 12082605

  • 32.60 € / Each
Estimated Shipment: 03-02-2025
to see stock.
Explore more special offers
Add to basket
This item is not returnable. View return policy

Description

Description

Intended for use with female spherical cup joints FS:

  • Made from Pyrex borosilicate glass
  • Manufactured with an approximate shank length of 100mm
TRUSTED_SUSTAINABILITY
Specifications

Specifications

1/Pk.
Spherical Ball Joint
Bore: 19mm
Shank OD: 24mm
S35
2.5mm
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers

Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.