missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Quickfit™ Spherical Ball Joints, Male
Intended for use with female spherical cup joints FS:
Brand: Quickfit MS41UB
This item is not returnable.
View return policy
Description
Intended for use with female spherical cup joints FS:
- Made from Pyrex borosilicate glass
- Manufactured with an approximate shank length of 100mm
Specifications
1/Pk. | |
Spherical Ball Joint | |
Bore: 27mm |
Shank OD: 28mm | |
S41 | |
2.8mm |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction