missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Quickfit™ Straight Delivery Adapter
Deliver liquids securely with glass straight receivers. QuickFit™ straight delivery adapter attaches securely to glass containers for transfer.
33.70 € - 42.55 €
Specifications
Height (English) | 7.08in. |
---|---|
Height (Metric) | 180mm |
Material | Borosilicate Glass |
Product Type | Straight delivery adapter |
Product Code | Brand | Standard Taper Joint No. | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Standard Taper Joint No. | Price | Quantity & Availability | |||||
12038991
|
Quickfit
RA1/23 |
24/29 |
33.70 €
Each |
Estimated Shipment: 27-02-2025
Log in to see stock. |
|||||
12671520
|
Quickfit
RA1/22 |
19/26 |
42.55 €
Each |
Estimated Shipment: 27-02-2025
Log in to see stock. |
|||||
Description
Deliver liquids securely with glass straight receivers. QuickFit™ straight delivery adapter attaches securely to glass containers for transfer.
- Delivery receiver with straight stem
Specifications
7.08in. | |
180mm | |
Borosilicate Glass | |
Straight delivery adapter |
Spot an opportunity for improvement?Share a Content Correction
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title