missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Buerkle™ QuickPicker
The core sampler QuickPicker is particularly suitable in the event that bulk goods are taken directly from sacks or bags and have to be filled into the original sampling bottle directly. QuickPicker is uncomplicated in its use and cleaning.
202.00 € - 321.00 €
Alert:
Corresponds to ISTA standard for seed lengths of 10 mm (wheat, oats) and 5 mm (flax, vetches).
Product Code | Brand | Material | Price | Quantity & Availability | ||||||
---|---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Material | Price | Quantity & Availability | ||||||
10040812
|
Buerkle™
5322-0300 |
Polypropylene |
202.00 €
Each |
In Stock
Log in to see stock. |
||||||
10389530
|
Buerkle™
5322-1300 |
Stainless Steel (V4A) |
321.00 €
Each |
Estimated Shipment: 04-04-2025
Log in to see stock. |
||||||
Description
- Insertion depth of 30 cm, diameter of 25mm
- Made of transparent polypropylene for aggressive chemicals
- Scratchproof, sterilizable and cost-effective
- Removable tip for easy cleaning
Spot an opportunity for improvement?Share a Content Correction
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Buerkle™ QuickPicker