missing translation for 'onlineSavingsMsg'
Learn More

Contec™ Quiltec™ I Wipes
BIOPHARMAGREENER_CHOICE

Clean interior surfaces, tools, or products. Quiltec™ I Wipes offer an extremely high sorptive capacity. These durable polyester wipes are ideal for cleanroom applications.

Brand:  Contec™ QT1-99B

431.99 EUR valid until 2025-12-31
Use promo code "24309" to get your promotional price.


 View more versions of this product

Product Code. 13516940

  • 605.00 € / Pack of 900
Estimated Shipment: 07-08-2025
to see stock.
Explore more special offers
Add to basket
This item is not returnable. View return policy

Description

Description

Clean interior surfaces, tools, or products. Quiltec™ I Wipes offer an extremely high sorptive capacity. These durable polyester wipes are ideal for cleanroom applications.

  • These sealed-edge wipes offer an extremely high sorptive capacity. Two layers of quilted polyester fabric are laser-cut and sealed together to create pockets where additional fluid can be trapped.
  • Two-ply quilted polyester construction creates durable wiper with exceptional absorbency—absorbs more than twice the capacity of a single-layer wiper
  • Extremely low in both particles and fibers—ideal for interior surface cleaning of process tools, wiping down products, or general-purpose cleaning

Order Info

Laundered and packaged in an ISO Class 4 cleanroom.

TRUSTED_SUSTAINABILITY
Specifications

Specifications

Cleanroom Wipe
23 cm
23 cm
Not Autoclavable
Single-use
Cleanroom
2-ply
9 in.
9 in.
Polyester
ISO Class 3 and 4
23 x 23 cm (9 x 9 in.)
150/Bag, 6 Bags/Cs.
Non-sterile
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

One moment while we fetch your results.
Certificates
Special Offers

Special Offers

Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title
Contec™ Quiltec™ I Wipes > Dimensions (L x W): 23 x 23 cm (9 x 9 in.), Quantity: 150/Bag, 6 Bags/Cs., Sterile: No

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.