missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Sartorius™ Quintix™ Analytical Balance
Customize this balance to a variety of weight measurement tasks. Sartorius™ Quintix™ Analytical Balance offers 2100 grams weighing capacity with readability to 0.01 gram graduations.
Specifications
Certifications/Compliance | Council Directive 2009/23/EC, EN 45501:1992, and O |
---|---|
Display Type | Touchscreen with Sartorius Graphical User Interface |
Humidity Range | 15 to 80% for temperatures up to 31°C |
Leveling | Glass level indicator with air bubble for centering |
Material | ABS Plastic, Aluminum Die-cast |
Product Code | Brand | Diameter (Metric) Outer Pan | Readability | Model | Stabilization Time | Price | Quantity & Availability | ||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Diameter (Metric) Outer Pan | Readability | Model | Stabilization Time | Price | Quantity & Availability | ||
15306821
|
Sartorius™
QUINTIX5100-1CFR |
180 mm | 1000 mg | 5100-1CFR | 1.5 sec. |
N/A
|
N/A | ||
15141063
|
Sartorius™
QUINTIX224-1CEU |
90 mm | 0.1 mg | 224-1CEU | 2 sec. |
N/A
|
N/A | ||
15166886
|
Sartorius™
QUINTIX3102-1CFR |
180 mm | 10 mg | 3102-1CFR | 1 sec. |
N/A
|
N/A | ||
15111063
|
Sartorius™
QUINTIX313-1CEU |
120 mm | 1 mg | 313-1CEU | 1 sec. |
N/A
|
N/A | ||
15176886
|
Sartorius™
QUINTIX1102-1CFR |
180 mm | 10 mg | 1102-1CFR | 1.5 sec. |
N/A
|
N/A | ||
15151063
|
Sartorius™
QUINTIX513-1CEU |
120 mm | 1 mg | 513-1CEU | 1 sec. |
N/A
|
N/A | ||
15106856
|
Sartorius™
QUINTIX5101-1CFR |
180 mm | 100 mg | 5101-1CFR | 1.5 sec. |
N/A
|
N/A | ||
15181063
|
Sartorius™
QUINTIX2102-1CEU |
180 mm | 10 mg | 2102-1CEU | 1.5 sec. |
N/A
|
N/A | ||
15121073
|
Sartorius™
QUINTIX5100-1CEU |
180 mm | 1000 mg | 5100-1CEU | 1.5 sec. |
N/A
|
N/A | ||
15121063
|
Sartorius™
QUINTIX124-1CEU |
90 mm | 0.1 mg | 124-1CEU | 2 sec. |
N/A
|
N/A | ||
15136856
|
Sartorius™
QUINTIX224-1CFR |
90 mm | 0.1 mg | 224-1CFR | 2 sec. |
N/A
|
N/A | ||
15171063
|
Sartorius™
QUINTIX3102-1CEU |
180 mm | 10 mg | 3102-1CEU | 1 sec. |
N/A
|
N/A | ||
15191063
|
Sartorius™
QUINTIX1102-1CEU |
180 mm | 10 mg | 1102-1CEU | 1.5 sec. |
N/A
|
N/A | ||
15156886
|
Sartorius™
QUINTIX2102-1CFR |
180 mm | 10 mg | 2102-1CFR | 1.5 sec. |
N/A
|
N/A | ||
15146886
|
Sartorius™
QUINTIX5102-1CFR |
180 mm | 10 mg | 5102-1CFR | 1 sec. |
N/A
|
N/A | ||
15126886
|
Sartorius™
QUINTIX213-1CFR |
120 mm | 1 mg | 213-1CFR | 1 sec. |
N/A
|
N/A | ||
15126856
|
Sartorius™
QUINTIX612-1CFR |
180 mm | 10 mg | 612-1CFR | 1.5 sec. |
N/A
|
N/A | ||
15116856
|
Sartorius™
QUINTIX124-1CFR |
90 mm | 0.1 mg | 124-1CFR | 2 sec. |
N/A
|
N/A | ||
15101073
|
Sartorius™
QUINTIX612-1CEU |
180 mm | 10 mg | 612-1CEU | 1.5 sec. |
N/A
|
N/A | ||
15111073
|
Sartorius™
QUINTIX5101-1CEU |
180 mm | 100 mg | 5101-1CEU | 1.5 sec. |
N/A
|
N/A | ||
15131063
|
Sartorius™
QUINTIX213-1CEU |
120 mm | 1 mg | 213-1CEU | 1 sec. |
N/A
|
N/A | ||
15161063
|
Sartorius™
QUINTIX5102-1CEU |
180 mm | 10 mg | 5102-1CEU | 1 sec. |
N/A
|
N/A | ||
Description
The die-cast base housing ensures stable and repeatable weighing. The scales's housing has a chemically resistant finish for the easiest cleaning ever.Determine the specific gravity with the built-in density application and the below balance weighing hook located on the bottom of the scale.
Comes standard with a variety of application programs built in, helping to simplify routine tasks:
- Toggling between weight units
- Density
- Percent weighing
- Checkweighing
- Peak hold
- Parts counting
- Mixing enables you to weigh in various components of a formula quickly with 100% traceability
- Components conveniently lets you weigh components of a formula into separate containers and retrieve the total amount weighed-in at any time
- Statistics saves you work when you need to know the standard deviation and other statistics on an entire group of different samples, but don't have the time to do the number-crunching yourself
- Conversion takes care of the math when you need to convert a weight using a factor, say, to calculate the weight per unit area
Specifications
Council Directive 2009/23/EC, EN 45501:1992, and O | |
15 to 80% for temperatures up to 31°C | |
ABS Plastic, Aluminum Die-cast | |
Analytical Balance | |
216 mm | |
100/240 V 50/60 Hz | |
2 w | |
50/60 Hz |
Touchscreen with Sartorius Graphical User Interface | |
Glass level indicator with air bubble for centering | |
10°C to 30°C | |
Weighing, Density, Percentage, Checkweighing, Peak | |
360 mm | |
12 - 18 VDC Input Voltage | |
0.2 A |
Safety and Handling
Recommended Storage : -10°C to +60°C