Learn More
Sartorius Quintix™ Topload Weighing Balances

Advanced weighing technology provides reliable and accurate results
Brand: Sartorius QUINTIX5101-1S
2593.50 EUR valid until 2025-12-31
Use promo code "24377" to get your promotional price.
Includes: Universal power adapter, in-use cover, application guide, dust cover for analytical balance
Description
Advanced weighing technology provides reliable and accurate results
Offers smart and efficient weighing, improved workflows with touch-screen and scroll technology which enables user to easily navigate through all balance operations without a manual.
- Save time and improve workflow with simple menu navigation and integrated applications at the touch of a key
- Clearly visible icons provide easy-to-follow balance operations; displayed results give users immediate feedback and confidence
- Maximum accuracy all the time, thanks to isoCAL; fully automatic internal calibration and balance adjustment
- Record keeping is easier with Quintix USB 'plug and work' connectivity to a printer or computer
Specifications
- Level control: Glass level indicator with air bubble for centering
- Calibration: Internal, fully automatic, motorized calibration and adjustment with configurable action level; also offers external
- Weighing units: g, ct, mom, kg, lb, oz, ozt, tlh, tls, tlt, GN, dwt, mg, parts/lb, tlc, Kt, tol, bat, MS, N
- Stability indicator: Yes
- Tamper protection: Supervisor lock
- Housing protection: Acetone cleanable housing
- Verified models: Yes
- Language selection: English, French, Spanish
- Theft lock: Kensington lock and lockdown capability for cable or chain
- Output: Mini-USB
- Power: 100-240V (universal)
Standard Application: Weighing; Density; Percentage; Checking, Peak hold, Counting; Unstable conditions.
Special Lab Applications: Mixing; Components; Statistics and Conversion.
Note
USB Cables can be purchased Separately ( cat. number 14558112 or 14558111)

Specifications
GLP, GMP | |
5.1 kg | |
100 mg | |
Universal power adapter, in-use cover, application | |
±200 mg | |
5101 | |
1.5 sec. | |
10°C to 30°C | |
2 Years | |
21.6 cm | |
3.7 in. | |
14.1 in. | |
10.3 lb. | |
100/240 V | |
Class III |
Mini USB | |
Color Graphic | |
Carat, grain, milligram, pound, ounce, pennyweight | |
Automatic | |
Gold, Die-cast Aluminum, ABS Plastic | |
100 mg | |
50°F to 86°F | |
Precision Balance | |
8.5 in. | |
18 cm | |
9.5 cm | |
36 cm | |
4.7 kg | |
2 w |
Your input is important to us. Please complete this form to provide feedback related to the content on this product.