missing translation for 'onlineSavingsMsg'
Learn More

Sartorius Quintix™ Topload Weighing Balances
GREENER_CHOICE

Advanced weighing technology provides reliable and accurate results

Brand:  Sartorius QUINTIX3102-1S

2983.00 EUR valid until 2025-12-31
Use promo code "24377" to get your promotional price.


 View more versions of this product

Product Code. 13572980

  • 3140.00 € / Each

Please to purchase this item. Need a web account? Register with us today!

Explore more special offers

Includes: Universal power adapter, in-use cover, application guide, dust cover for analytical balance
This item is not returnable. View return policy

Description

Description

Advanced weighing technology provides reliable and accurate results

Offers smart and efficient weighing, improved workflows with touch-screen and scroll technology which enables user to easily navigate through all balance operations without a manual.
 
  • Save time and improve workflow with simple menu navigation and integrated applications at the touch of a key
  • Clearly visible icons provide easy-to-follow balance operations; displayed results give users immediate feedback and confidence
  • Maximum accuracy all the time, thanks to isoCAL; fully automatic internal calibration and balance adjustment
  • Record keeping is easier with Quintix USB “plug and work” connectivity to a printer or computer
 
Specifications
  • Level control: Glass level indicator with air bubble for centering
  • Calibration: Internal, fully automatic, motorized calibration and adjustment with configurable action level; also offers external
  • Weighing units: g, ct, mom, kg, lb, oz, ozt, tlh, tls, tlt, GN, dwt, mg, parts/lb, tlc, Kt, tol, bat, MS, N
  • Stability indicator: Yes
  • Tamper protection: Supervisor lock
  • Housing protection: Acetone cleanable housing
  • Verified models: Yes
  • Language selection: English, French, Spanish
  • Theft lock: Kensington lock and lockdown capability for cable or chain
  • Output: Mini-USB
  • Power: 100-240V (universal)
 
Standard Applications: Weighing; Density; Percentage; Checking, Peak hold, Counting; Unstable conditions.
Special Lab Applications: Mixing; Components; Statistics and Conversion.
 
Note
USB Cables can be purchased Separately ( cat. number 14558112 or 14558111)
TRUSTED_SUSTAINABILITY
Specifications

Specifications

GLP, GMP
3.1 kg
10 mg
Universal power adapter, in-use cover, application
±20 mg
3102
1 sec.
10°C to 30°C
2 Years
21.6 cm
3.7 in.
14.1 in.
11.4 lb.
100/240 V
Mini USB
Color Graphic
Carat, grain, milligram, pound, ounce, pennyweight
Automatic
Gold, Die-cast Aluminum, ABS Plastic
10 mg
50°F to 86°F
Precision Balance
8.5 in.
18 cm
9.5 cm
36 cm
5.2 kg
2 w
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
View accessory products
Special Offers

Special Offers

Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.