missing translation for 'onlineSavingsMsg'
Learn More

IKA™ R 182 Boss Head Clamp

Secure joints with this clamp. IKA™ R 182 Boss Head Clamp features a sturdy, cast aluminum construction and cross sleeve design. Ideal for a variety of applications.

Brand:  IKA™ 0002657700

103.00 EUR valid until 2025-04-30
Use promo code "24119" to get your promotional price.


Product Code. 10105500

  • 122.72 € / Each
In Stock
to see stock.
Edge
Explore more special offers
Add to basket
This item is not returnable. View return policy

Description

Description

  • Clamping range, stand: 6 to 16mm
  • Clamping range, extension arm: 6 to 16mm
TRUSTED_SUSTAINABILITY
Specifications

Specifications

Boss Head Clamp
6 to 16 mm
Cast Aluminum
1 Ea.
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers

Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title
IKA™ R 182 Boss Head Clamp > Range: 6 to 16mm

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.